Shop Resideo Sale
Main product image of BT Series Mains Boosting Pump w/ Torrium2, 45 PSI (14 GPM)
Magnifying glass
Hover image to zoom

BT Series Mains Boosting Pump w/ Torrium2, 45 PSI (14 GPM)

Brand:
Davey
SKU:
BT14-45
Rating:
(2)
Q&A:
(1)
BT Series Mains Boosting Pump w/ Torrium2, 45 PSI (14 GPM)
Magnifying glass
Hover image to zoom
$1,193.00 each
In Stock
In Stock
Get 9 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Inlet Size
1"
Product Highlight: Inlet Type
FNPT
Product Highlight: Outlet Size
1"
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Outlet Type
MNPT

Description

–
The Davey BT booster pressure system consists of a robust centrifugal pump fitted with the intelligent Davey Torrium2 water pressure controller to deliver boosted water pressure to your home or other application. Consumers can enjoy strong and seemingly constant water pressure due to Torrium2’s constant flow operation.

Due to large water pathways, Torrium2 operates with a lower head loss than comparable water pressure controllers to provide superior hydraulic performance with less wasted energy.

Product Applications
  • Homes where the incoming municipal water supply pressure is inadequate
  • From underground or surface water supplies
  • Automatic water transfer
  • Applications where the pump may have an interrupted water supply
  • Domestic and light industrial irrigation
Product Performance
  • 14 gpm @ 45 psi 110/1/60Hz
  • 4 faucets can be operated at the same time without substantially reducing performance, assuming an average delivery of three gallons per minute per faucet.
  • Maximum Inlet Pressure: 40 psi
  • Maximum Boost: 60 psi
  • Nominal Flow: 14 gpm

Specs

–
Type:

Booster Pump

Flow Rate (GPM):

14

Voltage:

120v

Inlet Size:

1"

Inlet Type:

FNPT

Outlet Size:

1"

Max Pressure (PSI):

100

Outlet Type:

MNPT

Horse Power:

1

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Nice pump

We use this as a booster pump to replace a Grundfos Scala2. The installation was easy and the pump, although rated the same as the Grundfos, seems to give more pressure. Nice and quiet, too. I'd rate it 5 stars, but we haven't had it long enough to do that yet
Rock Jock
Cottonwood, AZ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replaced our Grundfos pump

Easy replacement for old pump.
DIY-Dude
Colorado
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: how do I adjust pressure

Asked by bob 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Bob. This pump comes with a Torrium 2 pressure controller, which automatically adapts to changing conditions because it has a built-in “brain” that can outsmart everyday issues. The smart controller knows to come on with half-gallon flow or a 20% pressure loss for constant pressure. The Torrium 2 ensures that steady water flow is available at all times.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy