Apply to be a TradeMaster!
Main product image of BT Series Mains Boosting Pump w/ Torrium2, 40 PSI (20 GPM)
Magnifying glass
Hover image to zoom

BT Series Mains Boosting Pump w/ Torrium2, 40 PSI (20 GPM)

Brand:
Davey
SKU:
BT20-40
Rating:
(0)
Q&A:
(0)
BT Series Mains Boosting Pump w/ Torrium2, 40 PSI (20 GPM)
Magnifying glass
Hover image to zoom
$1,287.00 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
80 MAX PSI
Product Highlight: Voltage
220-240V
Product Highlight: Inlet Size
1"
Product Highlight: Inlet Type
FNPT
Product Highlight: Outlet Size
1"
Product Highlight: Outlet Type
MNPT

Description

–

The Davey BT booster pressure system consists of a robust centrifugal pump fitted with the intelligent Davey Torrium2 water pressure controller to deliver boosted water pressure to your home or other application. Consumers can enjoy strong and seemingly constant water pressure due to Torrium2's constant flow operation.


Due to large water pathways, Torrium2 operates with a lower head loss than comparable water pressure controllers to provide superior hydraulic performance with less wasted energy.


Product Applications

  • Homes where the incoming municipal water supply pressure is inadequate
  • From underground or surface water supplies
  • Automatic water transfer
  • Applications where the pump may have an interrupted water supply
  • Domestic and light industrial irrigation


Product Performance

  • 20 gpm @ 40 psi 220/1/60Hz
  • 5 faucets can be operated at the same time without substantially reducing performance, assuming an average delivery of three gallons per minute per faucet.
  • Maximum Inlet Pressure: 20 psi
  • Maximum Boost: 80 psi
  • Nominal Flow: 20 gpm

Specs

–
Max Pressure (PSI):

80

Type:

Booster Pump

Flow Rate (GPM):

20

Voltage:

220-240V

Inlet Size:

1"

Inlet Type:

FNPT

Outlet Size:

1"

Outlet Type:

MNPT

Horse Power:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy