Shop Resideo Sale
Main product image of DynaDrive Constant Pressure System w/ Max Flow Up To 22 GPM
Magnifying glass
Hover image to zoom

DynaDrive Constant Pressure System w/ Max Flow Up To 22 GPM

Brand:
Davey
SKU:
DD60-10NPT
Rating:
(1)
Q&A:
(0)
DynaDrive Constant Pressure System w/ Max Flow Up To 22 GPM
Magnifying glass
Hover image to zoom
$2,419.00 each
In Stock
In Stock
Get 3 Fri, Nov 20 - Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
1-1/4" NPT
Product Highlight: Outlet Size
1"

Description

–
The DynaDrive features an integrated controller that is easy to set up and use. It allows you to set your desired water pressure while also being energy efficient. By reducing the pressure on your system when it's not needed, Davey DynaDrive reduces the energy consumed, saving you money. Davey DynaDrive has been certified and tested to comply with the requirements of the UL778 standard. The UL778 standard covers submersible and non-submersible motor-operated pumps intended to be used in ordinary locations in accordance with the National Electrical Code, NFPA 70.

Davey DynaDrive is a horizontal multistage centrifugal pump with all hydraulic parts in stainless-steel - suitable for high water temperatures, corrosion and wear resistant, compact design and easy to install.

Product Features
  • Stainless-steel impellers with high efficiency impeller profile and thick self-centering impeller neck rings for: High efficiency, Reduced power consumption, Low noise output
  • Air purging valve and stage porting: Easier priming, Less susceptible to air leaks, Improved dependability
  • Impellers mounted directly on extended motor shaft: Maximize performance per stage, High efficiency, Long motor and pump life, Increased wear resistance
  • Pump casing assembly attached to motor bracket at 8 points with o-ring seal: Complete stainless casing, Better sealing, Longer service life
  • Davey built, totally enclosed fan cooled (TFEC) electric motor: Sealed and greased for life motor bearings, Oversized drive bearing, Longer life, Easy service, Economical and quiet running
Product Specifications
  • Inlet: 1-1/4" FNPT
  • Outlet: 1" FNPT
  • Voltage: 220-240V
  • Max Set Pressure: 87 psi
  • Max. flow rate @ 300kPa (43psi): 16 gpm
  • Max. flow rate @ 400kPa (58psi): 13 gpm
  • Max. casing pressure 145 psi
  • Min. cut-in pressure (gauge): 1-1/2 psi
  • Default cut-in pressure: 7psi less than set pressure
  • Max. cut-in pressure: 3psi less than set pressure
  • Operating water temp range: 32° - 176ºF

Specs

–
Inlet Size:

1-1/4" NPT

Outlet Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Davey DD60-10npt = ABSOLUTE JUNK!

Worst pump we have ever installed. Sprayed water from a pressed brass fitting in the stainless steel Discharge Outlet on initial startup. Davey sent identical replacement Discharge Outlet and we installed it and it sprayed water immediately. Called Davey again and they said sent the wrong defective replacement part. Told them we wanted a new pump. Weeks later we finally get new pump. Installed it and worked initially. However, extremely noisey and yes we have bled the line and gotten all air out, and continue to have repeated problems with noise and giving error code "A7" and "Shortcircuit". Davey has us in bad situation with customer. The supply chain issues led us to installing this pump, because it was available - now we know why it was available and the good pumps were not available - because Davey is JUNK. We will never install another Davey!!!
MPHC
Nashville, TN
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy