Apply to be a TradeMaster!
Main product image of DynaDrive Constant Pressure System w/ Max Flow Up To 34 GPM
Magnifying glass
Hover image to zoom

DynaDrive Constant Pressure System w/ Max Flow Up To 34 GPM

Brand:
Davey
SKU:
DD90-11NPT
Rating:
(0)
Q&A:
(0)
DynaDrive Constant Pressure System w/ Max Flow Up To 34 GPM
Magnifying glass
Hover image to zoom
$2,562.00 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outlet Size
1"
Product Highlight: Inlet Size
1-1/4" NPT

Description

–
The DynaDrive features an integrated controller that is easy to set up and use. It allows you to set your desired water pressure while also being energy efficient. By reducing the pressure on your system when it's not needed, Davey DynaDrive reduces the energy consumed, saving you money. Davey DynaDrive has been certified and tested to comply with the requirements of the UL778 standard. The UL778 standard covers submersible and non-submersible motor-operated pumps intended to be used in ordinary locations in accordance with the National Electrical Code, NFPA 70.

Davey DynaDrive is a horizontal multistage centrifugal pump with all hydraulic parts in stainless-steel - suitable for high water temperatures, corrosion and wear resistant, compact design and easy to install.

Product Features
  • Stainless-steel impellers with high efficiency impeller profile and thick self-centering impeller neck rings for: High efficiency, Reduced power consumption, Low noise output
  • Air purging valve and stage porting: Easier priming, Less susceptible to air leaks, Improved dependability
  • Impellers mounted directly on extended motor shaft: Maximize performance per stage, High efficiency, Long motor and pump life, Increased wear resistance
  • Pump casing assembly attached to motor bracket at 8 points with o-ring seal: Complete stainless casing, Better sealing, Longer service life
  • Davey built, totally enclosed fan cooled (TFEC) electric motor: Sealed and greased for life motor bearings, Oversized drive bearing, Longer life, Easy service, Economical and quiet running
Product Specifications
  • Inlet: 1-1/4" FNPT
  • Outlet: 1" FNPT
  • Horse Power: 1.8
  • Voltage: 220-240V
  • Max Set Pressure: 87 psi
  • Max. flow rate @ 300kPa (43psi): 24 gpm
  • Max. flow rate @ 400kPa (58psi): 19 gpm
  • Max. flow rate @ 500kPa (73psi): 9 gpm
  • Max. casing pressure: 145 psi
  • Max. set pressure: 87 psi
  • Min. cut-in pressure (gauge): 1-1/2 psi

Specs

–
Outlet Size:

1"

Inlet Size:

1-1/4" NPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy