Shop Resideo Sale
Main product image of Evo-Drive Constant Pressure Booster Pump, 40 PSI (16 GPM)
Magnifying glass
Hover image to zoom

Evo-Drive Constant Pressure Booster Pump, 40 PSI (16 GPM)

Brand:
Davey
SKU:
ED16-40NPT
Rating:
(1)
Q&A:
(0)
Evo-Drive Constant Pressure Booster Pump, 40 PSI (16 GPM)
Magnifying glass
Hover image to zoom
$1,248.00 each
In Stock
In Stock
Get 1 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outlet Size
1"
Product Highlight: Inlet Size
1" NPT

Description

–

Introducing Davey's newest innovation in Variable Speed Drive home pressure systems - the Davey EvoDrive. Experience uninterrupted, whisper-quiet water pressure with the Davey EvoDrive, the smart constant pressure pump system built for today's modern homes and villas. Designed to excel in US climates and housing styles, the Davey EvoDrive seamlessly integrates with above ground tanks, underground reservoirs and municipal water connections. Whether you're boosting pressure in a desert villa or supplying multiple bathrooms in a family home, the Davey EvoDrive ensures powerful, efficient performance - all with effortless plug-and-play installation. Engineered and designed by Davey's water innovation experts, it's your trusted solution kup and efficiency in more demanding environments.

Features:

  • Constant pressure output with Variable Frequency Drive (VFD)
  • Customisable pressure settings for tailored performance
  • Illuminated digital touch panel - simple to monitor, easy to adjust
  • On-screen fault alerts help diagnose issues early and reduce downtime
  • Dry run protection prevents internal damage if water supply runs low
  • Loss of prime protection improves reliability during suction interruptions
  • Plug-and-pump setup - just install and it's ready to go
  • Works in duty/standby or assist pump mode in dual setups.
  • 304-grade stainless steel impeller and casing
  • Suction lift up to 13 ft (4m) - ideal for tanks or remote sources
  • Permanent magnet motor delivers efficient, ultra-quiet performance

Specs

–
Outlet Size:

1"

Inlet Size:

1" NPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Compact and easy to install

Replaced a leaky Scala2 with this new Davey pump. The install was easy and straight forward, 1" inlet, 1" outlet. It came out of the box preset at 60psi which was perfect but can be adjusted easily too. It's super quiet. So far very happy.
Michael
Fort Worth, TX
9 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy