Apply to be a TradeMaster!
Main product image of 18 Series Sink Basket Strainer w/ Deep Locking Cup & Neoprene Stopper (Stainless Steel)
Magnifying glass
Hover image to zoom

18 Series Sink Basket Strainer w/ Deep Locking Cup & Neoprene Stopper (Stainless Steel)

Brand:
Dearborn
SKU:
18-DEARBORN
Rating:
(0)
Q&A:
(0)
18 Series Sink Basket Strainer w/ Deep Locking Cup & Neoprene Stopper (Stainless Steel)
Magnifying glass
Hover image to zoom
$10.03 each
In Stock
In Stock
Get 298 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Shape
Round
Product Highlight: Material
Stainless Steel
Product Highlight: Size
3-3/4"

Description

–

Dearborn 18 Series Sink Basket Strainer w/ Deep Locking Cup & Neoprene Stopper (Stainless Steel)


Dearborn 18 Deep Locking Cup Sink Basket Strainer is ideal for use on deep cast iron sinks. Features a stainless steel body and basket. Dearborn is known for providing superior quality and products designed with the plumber in mind


Product Features

  • Deep Locking Cup Sink Basket Strainer is ideal for use on deep cast iron sinks
  • Body is made from chrome-plated stainless steel
  • Basket contains stainless steel stick post
  • Locking cup included 3-3/4" length

Specs

–
Finish:

Chrome

Type:

Basket Strainer

Shape:

Round

Product Type:

Strainer

Material:

Stainless Steel

Size:

3-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy