Apply to be a TradeMaster!
Main product image of 1-1/4" x 8" Hose & Clamp Branch Tailpiece, Slip Joint Top, 20 GA, 7/8" Branch (Nut Down)
Magnifying glass
Hover image to zoom

1-1/4" x 8" Hose & Clamp Branch Tailpiece, Slip Joint Top, 20 GA, 7/8" Branch (Nut Down)

Brand:
Dearborn
SKU:
817ETBN-1
Rating:
(3)
Q&A:
(0)
1-1/4" x 8" Hose & Clamp Branch Tailpiece, Slip Joint Top, 20 GA, 7/8" Branch (Nut Down)
Magnifying glass
Hover image to zoom
$37.88 each
In Stock
In Stock
Get 12 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1-1/4"
Product Highlight: Length (Inches)
8" Length
Product Highlight: Material
Brass

Description

–
  • Can be used with hose and clamp or slip joint connection
  • 20 Gauge Brass
  • Chrome finish
  • Branch tailpiece with hose and clamp connection

Specs

–
Finish:

Chrome

Size:

1-1/4"

Length (Inches):

8"

Gauge:

20

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would by this again

just what i needed
Richard
charlestown r i
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

It was just what I needed.
Scott
VT
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice

I can't find in store around. They got an delivery was fast.
v
nyc
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy