Apply to be a TradeMaster!
Main product image of 1-1/4" x 8" Hose & Clamp Branch Tailpiece, Threaded Top, 20 GA, 7/8" Branch
Magnifying glass
Hover image to zoom

1-1/4" x 8" Hose & Clamp Branch Tailpiece, Threaded Top, 20 GA, 7/8" Branch

Brand:
Dearborn
SKU:
817TB-1
Rating:
(5)
Q&A:
(0)
1-1/4" x 8" Hose & Clamp Branch Tailpiece, Threaded Top, 20 GA, 7/8" Branch
Magnifying glass
Hover image to zoom
$19.46 each
In Stock
In Stock
Get 16 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1-1/4"
Product Highlight: Length (Inches)
8" Length
Product Highlight: Material
Brass

Description

–
  • Can be used with hose and clamp or slip joint connection
  • 20 Gauge Brass
  • Chrome finish
  • Branch tailpiece with hose and clamp connection

Specs

–
Finish:

Chrome

Size:

1-1/4"

Gauge:

20

Length (Inches):

8"

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Homeline Single Pole Miniature Circuit Breaker (120V, 30A)
SKU: HOM130
Square D

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Perfect fit for water treatment backflow connection

This 1-1/4" drain fitting with 7/8" connector is not readily available anywhere. It was shipped out to me next day and completed my water treatment system in good order.
George Cervenka
Quakertown, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

The product was purchased for a bathroom sink with an HVAC condensate drain line. Unfortunately I ended up having to order a different one with a slip joint. However, Supply House made the return process SO easy. Would definitely order from them again!!
M.C.
San Diego
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact fit, not available locally

It was a perfect fit and no one carried it locally, so thank you for the Fast Shipping!!!
Rick / Plumber
Irvine CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Product is exactly as listed
Dono
Michigan
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product/ fast delivery

I used this item to connect my new portable washing machine drain hose to my bath vanity sink, It was a perfect fit for the hose... works great , very high quality piece . fast delivery. Will use this supplier again. Ben
Buster
Newport Rhode Island
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy