Apply to be a TradeMaster!
Main product image of TruEDGE Low Consumption Urinal Flush Valve w/ TruStop Valve (0.125 GPF)
Magnifying glass
Hover image to zoom

TruEDGE Low Consumption Urinal Flush Valve w/ TruStop Valve (0.125 GPF)

Brand:
Delany
SKU:
GP1451-0.125-SCT42TS
Rating:
(0)
Q&A:
(0)
TruEDGE Low Consumption Urinal Flush Valve w/ TruStop Valve (0.125 GPF)
Magnifying glass
Hover image to zoom
$455.73 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Chrome Plated

Description

–
GP1451-0.125-SC-T42-TS

TruEDGE is Delany’s top mounted hands-free activated valve, powered by a long lasting (10 year) lithium battery. It uses a state of the art solenoid designed to handle highly chlorinated water supplies. Life cycles tests of the battery have achieved 400,000 cycles. Because the TruEDGE is made by Delany, it comes standard with in the field adjustability with a simple to use remote. The TruEDGE features Delany’s patented TruStop, the ball valve designed controp stop and the Masherator, the market’s first self-cleaning bypass which deflects debris, keeping the bypasss clear and preventing hard water build up. The TruEDGE also is available with our hands-free water saving automatic dual flush option. It seamlessly and automatically works to save water while providing maximum hygiene.

Product Features
  • 3/4” vandle proof TruStop ball valve designed angle control stop with TruChek
  • SmartChoice Technology software provides field adjustability for True-in-the-Field Water Conservation
  • Remote for Range & Discharge Adjustability
  • Mashaerator self-cleaning diaphragm
  • Chloramine resistant diaphragm
  • 6 Volt DC latching solenoid valve
  • 6 Volt DC litium battery (CR-P2 type)
  • Infrared sensor with Dual Infrared Transmitter Technology
  • Arming delay of 10 seconds prevents unintentional flushes
  • Elecrtronic courtesy flush push button
  • Renewable main valve seat
  • Sweat Adapter Kit
  • Vacuum Breaker w/ 9“ flush connection
  • Wall flange, spud nut and spud flange for 3/4” top spud
  • All rubber parts molded of chloramine resistant rubber
  • SlipFit Connection (adjustable joint tailpiece)
  • TruStop - Ball valve designed Control Stop

Specs

–
Material:

Chrome Plated

Gallons Per Flush:

0.125

Spud Size:

3/4"

Series:

Pulsar

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy