Apply to be a TradeMaster!
Main product image of Flushboy Ultra Water Closet Flush Valve (1.6 GPF)
Magnifying glass
Hover image to zoom

Flushboy Ultra Water Closet Flush Valve (1.6 GPF)

Brand:
Delany
SKU:
U402-1.6-SC-T42
Rating:
(1)
Q&A:
(0)
Flushboy Ultra Water Closet Flush Valve (1.6 GPF)
Magnifying glass
Hover image to zoom
U402-1.6-SC-T42 has been discontinued
Discontinued November 30, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
Flushboy Ultra Low Consumption Water Closet Flush Valve with TruStop Valve (1.6 GPF)
Brand:
Delany
SKU:U402-1.6-SC-T42-TS
(0)
Order by today, receive 6 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Material
Chrome Plated

Description

Note: This product is restricted in some states and local plumbing codes due to water conservation regulations regarding maximum flow rate. Please check your local code before buying this item. For the low flow rate equivalent that meets most compliance regulations, check out U402-1.6-SC-T42-TS.

Features:
  • Polished chrome plated flush valve
  • Chloramine resistant diaphragm
  • 1.6 gallons per flush
  • Externally adjustable
  • 1" vandle resistant capped screwdrive angle stop with back-check
  • Renewable main valve seat
  • ADA compliant metal "Rubberflex" oscillating handle
  • KwikFit ground joint tailpiece
  • Vacuum breaker
  • Wall flange, spud nut and spud flange for 1-1/2" top spud

Specs

Spud Size:

1-1/2"

Gallons Per Flush:

1.6

Material:

Chrome Plated

Series:

Flushboy Ultra

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy it again and again

Great
Zafa
Ny
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?