Apply to be a TradeMaster!
Main product image of Flushboy Ultra Low Consumption Urinal Flush Valve w/ TruStop (1 GPF)
Magnifying glass
Hover image to zoom

Flushboy Ultra Low Consumption Urinal Flush Valve w/ TruStop (1 GPF)

Brand:
Delany
SKU:
U451-1-SC-T42-TS
Rating:
(0)
Q&A:
(0)
Flushboy Ultra Low Consumption Urinal Flush Valve w/ TruStop (1 GPF)
Magnifying glass
Hover image to zoom
$116.49 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Chrome Plated

Description

–
The Ultra’s beauty is much more than chrome deep. A smaller upper chamber improves the valve’s performance, while Delany’s proprietary Regulating Screw allows for on-site adjustability and “true-in-the-field” water conservation.

Specifications
  • Activation: Sensor Battery
  • Installation: Exposed
  • Fixture Type: Urinal
  • Style of Operation: Diaphragm
  • Flush Volume: 1.0
  • Flush Connection: (3/4"): 11-1/2"
  • Certifications: BAA Compliant, ADA Compliant, ASSE 1037

Specs

–
Spud Size:

3/4"

Gallons Per Flush:

1

Material:

Chrome Plated

Series:

Flushboy Ultra

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy