Apply to be a TradeMaster!
Main product image of Fuel Line Filter, 1/8" NPT, 25 Microns (Male x Female), 60046-002
Magnifying glass
Hover image to zoom

Fuel Line Filter, 1/8" NPT, 25 Microns (Male x Female), 60046-002

Brand:
Delavan
SKU:
60046-002
Rating:
(0)
Q&A:
(0)
Fuel Line Filter, 1/8" NPT, 25 Microns (Male x Female), 60046-002
Magnifying glass
Hover image to zoom
$16.15 each
In Stock
In Stock
Get 2 Tomorrow, Oct 16
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/8" Connection
Product Highlight: Connection Type
MPT x FPT Connection

Description

–
Fuel Line Filter, 1/8" M. NPT inlet. 1/8" F. NPT outlet, 25 Micron, 2.00 GPH max

Specs

–
Type:

Filter

Connection Size:

1/8"

Micron Rating:

25

Connection Type:

MPT x FPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy