Apply to be a TradeMaster!
Main product image of Mobile Home Oil Nozzle (0.579 MH)
Magnifying glass
Hover image to zoom

Mobile Home Oil Nozzle (0.579 MH)

Brand:
Delavan
SKU:
D579MH
Rating:
(2)
Q&A:
(0)
Mobile Home Oil Nozzle (0.579 MH)
Magnifying glass
Hover image to zoom
$10.79 each
BOX UP & SAVE 11%
$115.80 box of 12
$9.65 each
In Stock
In Stock
Get 30 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass

Description

–
The Mobile Home Oil Nozzle (0.579 MH) features a brass body and a stainless-steel orifice. This boiler replacement part is designed for use with a mobile-home oil burner.

Specs

–
Type:

Oil Nozzle

Material:

Brass

Application:

Replacement Part

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Plays well with an F0 head and low firing rate

These are nice and quiet. Firing it at 150 psi, approximately .72 gph. I don't expect they'll last real long at that pressure, which is why I got a case of 12. Smaller gph nozzles tend to spray a more solid pattern, so a 90° angle helps correct that.
AFGblaster
PA
5 years ago
Was this review helpful to you?

I would buy again

Great company
Cpt
Myerstown Pa.
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy