Apply to be a TradeMaster!
Main product image of Type W All Purpose 70° Brass Oil Nozzle (0.40 GPH)
Magnifying glass
Hover image to zoom

Type W All Purpose 70° Brass Oil Nozzle (0.40 GPH)

Brand:
Delavan
SKU:
DVW04070
Rating:
(0)
Q&A:
(0)
Type W All Purpose 70° Brass Oil Nozzle (0.40 GPH)
Magnifying glass
Hover image to zoom
$9.20 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Angle
70°
Product Highlight: Material
Brass

Description

–
Type W nozzles are neither truly hollow nor solid. These nozzles frequently can be used in place of either solid or hollow cone nozzles between 0.40 and 8.00 GPH, regardless of the burner's air pattern. The lower flow rates tend to be more hollow. Higher flow rates tend to be more solid.

Specs

–
Product Type:

Replacement Part

Gallons Per Hour:

0.40

Spray Pattern:

W

Type:

All Purpose

Angle:

70°

Material:

Brass

Application:

Replacement Part

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy