Apply to be a TradeMaster!
Main product image of Broderick Wall Mount Pot Filler (Arctic Stainless), 1190LFL-AR
Magnifying glass
Hover image to zoom

Broderick Wall Mount Pot Filler (Arctic Stainless), 1190LFL-AR

Brand:
Delta
SKU:
1190LFL-AR
Rating:
(0)
Q&A:
(0)
Broderick Wall Mount Pot Filler (Arctic Stainless), 1190LFL-AR
Magnifying glass
Hover image to zoom

MANUALS (3)

Product Overview
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Wall Mount
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Finish
Arctic Stainless

Description

–
The powerful features of the Broderick Collection take center stage in the kitchen, with an industrial style that alludes to a rich heritage. The collection includes distinctive bridge faucet and pull-down spring spout faucet options that add a unique element to any kitchen. Styled after the rugged nuts and bolts of machinery, it serves as a true centerpiece in the kitchen. Filling pots on the stove has never been easier or more affordable, thanks to the new Delta Pot Filler faucet. A pot filler makes it easy to fill large cooking vessels quickly and without the walk from sink to stove. You can install with confidence, knowing that Delta kitchen faucets are backed by our Lifetime Limited Warranty.

  • Dual shut off on the Delta Pot Filler faucet allows the user to turn the water off at either the wall or the spout, controlling the water flow at the point of use
  • 24 in. dual swing joints allow the pot filler to easily fold away when not in use
  • Simple on and off with a quarter turn of the handle
  • Single hole wall mount installation
  • Cold water connection only
  • Rough into 1/2 in. stub out
  • 1/2 in. I.P.S. inlets

Specs

–
Connection Type:

IPS / NPT

Series:

Broderick

Approvals:

Lead Free

Handle Style:

Lever

Warranty:

Limited Lifetime

Number of Holes:

1

Product Type:

Pot Filler

Application:

Residential

Installation Type:

Wall Mount

Type:

Manual

Number of Handles:

2

Finish Family:

Stainless Steel

Connection Size:

1/2"

Finish:

Arctic Stainless

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy