Apply to be a TradeMaster!
Main product image of Linden Single Handle Kitchen Faucet (Arctic Stainless), 1353-AR-DST
Magnifying glass
Hover image to zoom

Linden Single Handle Kitchen Faucet (Arctic Stainless), 1353-AR-DST

Brand:
Delta
SKU:
1353-AR-DST
Rating:
(0)
Q&A:
(0)
Linden Single Handle Kitchen Faucet (Arctic Stainless), 1353-AR-DST
Magnifying glass
Hover image to zoom
$313.50 each
In Stock
In Stock
Get 11 Tue, Nov 24

MANUALS (3)

Replacement Parts List
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Finish
Arctic Stainless
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
Compression Connection
Product Highlight: Handle Style
Lever

Description

–
Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard*. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. *Industry standard is based on ASME A112.18.1 of 500,000 cycles.

  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 1 or 3-hole 8" installation
  • ADA Compliant
  • Standard spout

Specs

–
Max Deck Thickness:

2.5"

ADA:

Yes

Includes:

Deck Plate / Escutcheon

Number of Holes:

1

3

Approvals:

Lead Free

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

Type:

Manual

Connection Size:

3/8"

Finish:

Arctic Stainless

Valve Type:

Ceramic Disc

Product Type:

Kitchen Faucet

Warranty:

Limited Lifetime

Installation Type:

Deck Mount

Finish Family:

Stainless Steel

Connection Type:

Compression

Handle Style:

Lever

Series:

Linden

Flow Rate (GPM):

1.8

Application:

Residential

Faucet Configuration:

Single Hole

Number of Handles:

1

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy