Apply to be a TradeMaster!
Main product image of Antoni Single-Handle Pulldown Spring Kitchen Faucet (Spotshield Stainless), 18803-SP-DST
Magnifying glass
Hover image to zoom

Antoni Single-Handle Pulldown Spring Kitchen Faucet (Spotshield Stainless), 18803-SP-DST

Brand:
Delta
SKU:
18803-SP-DST
Rating:
(0)
Q&A:
(0)
Antoni Single-Handle Pulldown Spring Kitchen Faucet (Spotshield Stainless), 18803-SP-DST
Magnifying glass
Hover image to zoom
$457.62 each
In Stock
In Stock
Get 3 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Finish
Spotshield Stainless
Product Highlight: Handle Style
Lever

Description

–
Delta MagnaTite Docking uses a powerful integrated magnet to set your pull down sprayer precisely into place and hold it there so it stays docked when not in use. Delta SpotShield Technology helps to keep your kitchen faucet cleaner, longer by resisting water spots and fingerprints. Keep your space spotless with SpotShield Technology, available across a variety of finishes for the kitchen and bath. Delta kitchen faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard. You can install with confidence, knowing that Delta kitchen faucets are backed by our Lifetime Limited Warranty.

  • MagnaTite Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over time
  • SpotShield Technology helps your faucet or shower stay cleaner, longer by resisting water spots and fingerprints
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Fits 1 or 3-hole installations with included optional 10-3/4 in. deck plate
  • ADA compliant
  • The high-arc, gooseneck design swivels 360 degrees with a 20-inch flexible hose reach for added convenience during everyday kitchen tasks

Specs

–
Type:

Manual

Approvals:

ASME A112.18.1 / CSA B125.1

Lead Free

ADA / ICC A117.1

NSF/ANSI 61

Flow Rate (GPM):

1.8

Series:

Antoni

Faucet Configuration:

Single Hole

Connection Type:

Compression

Number of Holes:

1

3

Application:

Residential

Installation Type:

Deck Mount

Finish Family:

Stainless Steel

ADA:

Yes

Warranty:

Limited Lifetime

Connection Size:

3/8"

Finish:

Spotshield Stainless

Includes:

Deck Plate / Escutcheon

Valve Type:

Ceramic Disc

Max Deck Thickness:

2.5"

Handle Style:

Lever

Number of Handles:

1

Product Type:

Kitchen Faucet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy