Apply to be a TradeMaster!
Main product image of Contemporary Round Beverage Faucet (Black Stainless), 1930-KS-DST
Magnifying glass
Hover image to zoom

Contemporary Round Beverage Faucet (Black Stainless), 1930-KS-DST

Brand:
Delta
SKU:
1930-KS-DST
Rating:
(0)
Q&A:
(0)
Contemporary Round Beverage Faucet (Black Stainless), 1930-KS-DST
Magnifying glass
Hover image to zoom
1930-KS-DST has been discontinued
Discontinued July 11, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Finish
Black Stainless

Description

–
Delta Beverage Faucets conveniently provide purified drinking water in a wide range of styles and finishes. Air gaps are integrated within the faucet for easy use with a reverse osmosis system. Delta Beverage Faucets are for cold water installation only and ideal for any reverse osmosis (RO), under the counter water filtration systems, or chillers but cannot be used with Instant Hot tanks. If installation does not require an air gap, the connection can simply be cut or coiled out of the way under the deck. Perfect for the pantry, butler's kitchen, or bar, but stylish enough to be featured next to your main faucet. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard. You can install with confidence, knowing that Delta beverage faucets are backed by our Lifetime Limited Warranty.

  • Works with RO systems, filtered water systems, chillers, or as a cold water tap
  • Spout swings 360°
  • Single lever handle design
  • Air gap included with 1/4 in. tube for RO system and 3/8 in. tube for drain
  • Mounting wrench to assist in tightening mounting nut securely
  • Integrated supply tube with 3/8 in. compression fitting
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard

Specs

–
Finish:

Black Stainless

Number of Holes:

1

Type:

Manual

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm