Apply to be a TradeMaster!
Main product image of Contemporary Round Instant Hot Water Dispenser (Champagne Bronze), 1930LF-H-CZ
Magnifying glass
Hover image to zoom

Contemporary Round Instant Hot Water Dispenser (Champagne Bronze), 1930LF-H-CZ

Brand:
Delta
SKU:
1930LF-H-CZ
Rating:
(1)
Q&A:
(0)
Contemporary Round Instant Hot Water Dispenser (Champagne Bronze), 1930LF-H-CZ
Magnifying glass
Hover image to zoom
$519.00 each
In Stock
In Stock
Get 4 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Champagne Bronze
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Delta Instant Hot Faucets provide near boiling water, perfect for cleaning, cooking and more. Prep your coffee and warm beverages without having to wait for a kettle. This contemporary round design coordinates with various Delta Kitchen Faucets. You can install with confidence, knowing that Delta kitchen faucets are backed by our Lifetime Limited Warranty.

  • Delta Instant Hot Faucets provide near boiling water, perfect for cleaning, cooking and more
  • Coordinates beautifully with various Delta Kitchen Faucets
  • Engineered to function with HWT300-3000S, HWT300-F2000S, or HWT-300 InSinkErator tank models
  • Tank and filter must be purchased separately and are not available from Delta Faucet Company
  • Fits single-hole installations
  • Accommodates up to 3-inch maximum deck thickness
  • Spring-loaded, self-closing handle

Specs

–
Product Type:

Hot Water Dispenser

Faucet Configuration:

Single Hole

Application:

Residential

Number of Holes:

1

Finish Family:

Bronze

Approvals:

Lead Free

Installation Type:

Deck Mount

Series:

Contemporary Round

Type:

Manual

Finish:

Champagne Bronze

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Always my go-to!

So quick and easy ordering from SupplyHouse.com. Always my go-to.
S&T
Irving, TX
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy