Shop Resideo Sale
Main product image of Contemporary Round Instant Hot Water Dispenser (Arctic Stainless), 1930LF-H-AR
Magnifying glass
Hover image to zoom

Contemporary Round Instant Hot Water Dispenser (Arctic Stainless), 1930LF-H-AR

Brand:
Delta
SKU:
1930LF-H-AR
Rating:
(0)
Q&A:
(0)
Contemporary Round Instant Hot Water Dispenser (Arctic Stainless), 1930LF-H-AR
Magnifying glass
Hover image to zoom
$459.00 each
In Stock
In Stock
Get 1 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Arctic Stainless
Product Highlight: Material
Brass

Description

–
Delta Instant Hot Faucets provide near boiling water, perfect for cleaning, cooking and more. Prep your coffee and warm beverages without having to wait for a kettle. This contemporary round design coordinates with various Delta Kitchen Faucets. You can install with confidence, knowing that Delta kitchen faucets are backed by our Lifetime Limited Warranty.

  • Delta Instant Hot Faucets provide near boiling water, perfect for cleaning, cooking and more
  • Coordinates beautifully with various Delta Kitchen Faucets
  • Engineered to function with HWT300-3000S, HWT300-F2000S, or HWT-300 InSinkErator tank models
  • Tank and filter must be purchased separately and are not available from Delta Faucet Company
  • Fits single-hole installations
  • Accommodates up to 3-inch maximum deck thickness
  • Spring-loaded, self-closing handle

Specs

–
Application:

Residential

Installation Type:

Deck Mount

Warranty:

Limited Lifetime

Approvals:

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

Lead Free

Type:

Manual

Finish:

Arctic Stainless

Faucet Configuration:

Single Hole

ADA:

Yes

Number of Holes:

1

Finish Family:

Stainless Steel

Product Type:

Hot Water Dispenser

Material:

Brass

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy