| Approvals: | Lead Free ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 |
|---|---|
| ADA: | Yes |
| Connection Size: | 3/8" |
| Number of Holes: | 1 |
| Type: | Manual |
| Application: | Residential |
| Material: | Brass |
| Flow Rate (GPM): | 1.5 |
| Handle Style: | Lever |
| Faucet Configuration: | Single Hole |
| Installation Type: | Deck Mount |
| Finish Family: | Bronze |
| Product Type: | Hot Water Dispenser |
| Connection Type: | Compression |
| Max Deck Thickness: | 3" |
| Number of Handles: | 1 |
| Warranty: | Limited Lifetime |
| Finish: | Champagne Bronze |
| Valve Type: | Ceramic Disc |