| Installation Type: | Deck Mount |
|---|---|
| Faucet Configuration: | Single Hole |
| Valve Type: | Ceramic Disc |
| Finish: | Venetian Bronze |
| Product Type: | Kitchen Faucet |
| Approvals: | ASME A112.18.1 / CSA B125.1 Lead Free ADA / ICC A117.1 NSF/ANSI 61 |
| Number of Holes: | 3 1 |
| Handle Style: | Lever |
| Application: | Residential |
| ADA: | Yes |
| Connection Size: | 3/8" |
| Type: | Manual |
| Includes: | Deck Plate / Escutcheon |
| Connection Type: | Compression |
| Warranty: | Limited Lifetime |
| Number of Handles: | 1 |
| Max Deck Thickness: | 2.5" |
| Series: | Ophelia |
| Flow Rate (GPM): | 1.8 |
| Finish Family: | Bronze |