Apply to be a TradeMaster!
Main product image of Broderick True Bar Kitchen Faucet (Champagne Bronze), 1990LFC-CZ
Magnifying glass
Hover image to zoom

Broderick True Bar Kitchen Faucet (Champagne Bronze), 1990LFC-CZ

Brand:
Delta
SKU:
1990LFC-CZ
Rating:
(0)
Q&A:
(0)
Broderick True Bar Kitchen Faucet (Champagne Bronze), 1990LFC-CZ
Magnifying glass
Hover image to zoom
$749.00 each
In Stock
In Stock
Get 5 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow

MANUALS (3)

Product Overview

This item replaces: 1997LF-CZ

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Champagne Bronze
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Brass
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
3/8" Connection

Description

–
The powerful features of the Broderick Collection take center stage in the kitchen, with an industrial style that alludes to a rich heritage. The collection includes distinctive bridge faucet and pull-down spring spout faucet options that add a unique element to any kitchen. Styled after the rugged nuts and bolts of machinery, it serves as a true centerpiece in the kitchen. You can install with confidence, knowing that Delta kitchen faucets are backed by our Lifetime Limited Warranty.

  • Fits 1 or 3-hole 4 in. installations (with optional deck plate, sold separately)
  • Optional 6 in. deck plate RP100844CZ available for purchase separately
  • Solid brass fabricated body
  • H-C indicator markings
  • Ceramic disc cartridge
  • High-arc spout does not swivel
  • Valve rotates counterclockwise and cycles from off to cold with volume control cold only, then full flow to mix and hot positions

Specs

–
Finish:

Champagne Bronze

Warranty:

Limited Lifetime

Finish Family:

Brushed Gold / Brass

Approvals:

Lead Free

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

Faucet Configuration:

Single Hole

Number of Handles:

1

Flow Rate (GPM):

1.5

Number of Holes:

1

3

Product Type:

Bar / Prep Faucet

Max Deck Thickness:

2.5"

Series:

Broderick

Material:

Brass

Installation Type:

Deck Mount

Application:

Residential

Valve Type:

Ceramic Disc

Connection Size:

3/8"

ADA:

Yes

Type:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy