Apply to be a TradeMaster!
Main product image of Cassidy Single Handle Bar/Prep Faucet (Venetian Bronze), 1997LF-RB
Magnifying glass
Hover image to zoom

Cassidy Single Handle Bar/Prep Faucet (Venetian Bronze), 1997LF-RB

Brand:
Delta
SKU:
1997LF-RB
Rating:
(0)
Q&A:
(0)
Cassidy Single Handle Bar/Prep Faucet (Venetian Bronze), 1997LF-RB
Magnifying glass
Hover image to zoom
1997LF-RB has been discontinued
Discontinued August 6, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Finish
Venetian Bronze

Description

–
You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

  • 1 or 3-hole 4" installation
  • Optional escutcheon available for purchase separately
  • ADA Compliant
  • Standard spout swivels 360degrees

Specs

–
Type:

Manual

Number of Holes:

1

3

Finish:

Venetian Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm