Apply to be a TradeMaster!
Main product image of Windemere 2 Handle Kitchen Faucet (Oil Rubbed Bronze), 21996LF-OB
Magnifying glass
Hover image to zoom

Windemere 2 Handle Kitchen Faucet (Oil Rubbed Bronze), 21996LF-OB

Brand:
Delta
SKU:
21996LF-OB
Rating:
(0)
Q&A:
(0)
Windemere 2 Handle Kitchen Faucet (Oil Rubbed Bronze), 21996LF-OB
Magnifying glass
Hover image to zoom
$198.32 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Finish
Oil Rubbed Bronze
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount

Description

–
This Delta faucet provides a practical, hardworking solution that will stand the test of time, every time. Delta is a reflection of your personality and is as individual as you are.

  • Includes convenient side sprayer
  • 4-hole 8 in. installation
  • Standard spout swivels 360degrees
  • in. long hose provides outstanding reach
  • Assembled dimensions: 11-5/8 in. H x 9-3/4 in. D x 15-1/2 in. W

Specs

–
Connection Type:

NPSM

Product Type:

Kitchen Faucet

Finish:

Oil Rubbed Bronze

Series:

Windemere

Max Deck Thickness:

1.31"

Flow Rate (GPM):

1.8

Approvals:

Lead Free

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

NSF/ANSI 61

Finish Family:

Oil Rubbed Bronze

Warranty:

Limited Lifetime

Connection Size:

1/2"

Number of Holes:

4

Faucet Configuration:

Widespread

ADA:

Yes

Handle Style:

Lever

Installation Type:

Deck Mount

Number of Handles:

2

Application:

Residential

Includes:

Side Sprayer

Type:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy