Apply to be a TradeMaster!
Main product image of Broderick Two Handle Pull-Down Bridge Kitchen Faucet (Matte Black), 2390L-BL-DST
Magnifying glass
Hover image to zoom

Broderick Two Handle Pull-Down Bridge Kitchen Faucet (Matte Black), 2390L-BL-DST

Brand:
Delta
SKU:
2390L-BL-DST
Rating:
(0)
Q&A:
(0)
Broderick Two Handle Pull-Down Bridge Kitchen Faucet (Matte Black), 2390L-BL-DST
Magnifying glass
Hover image to zoom
$1,075.00 each
Backorder
Backorder
Get it Fri, Dec 11 - Fri, Dec 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
Compression Connection
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Material
Brass
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Matte Black

Description

–
The powerful features of the Broderick Collection take center stage in the kitchen, with an industrial style that alludes to a rich heritage. The collection includes distinctive bridge faucet and pull-down spring spout faucet options that add a unique element to any kitchen. Styled after the rugged nuts and bolts of machinery, it serves as a true centerpiece in the kitchen. Kitchen sink faucets with Touch-Clean Spray Holes allow you to easily wipe away calcium and lime build-up with the touch of a finger. Delta ShieldSpray Technology cleans with laser-like precision while containing mess and splatter. A concentrated jet powers away stubborn messes while an innovative shield of water contains splatter and clears off the mess, so you can spend less time soaking, scrubbing and shirt swapping. Delta kitchen faucets with Diamond Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard*. Kitchen sink faucets with Touch-Clean Spray Holes allow you to easily wipe away calcium and lime build-up with the touch of a finger. You can install with confidence, knowing that Delta kitchen faucets are backed by our Lifetime Limited Warranty. *Industry standard is based on ASME A112.18.1 of 500,000 cycles.

Features:
  • MagnaTite Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over time
  • ShieldSpray Technology powers off the mess without making a mess
  • Concentrated stream cuts through messes and innovative water shield reduces splatter
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
  • Diamond Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Fits 3-hole 8 inch installations
  • Deck plate not available
  • ADA compliant
  • The high-arc, gooseneck design swivels 360 degrees with a 20-inch retractable hose for added convenience during everyday kitchen tasks
  • Ceramic cartridges
  • Solid brass body
  • Hot and cold stems are interchangeable
  • 1/4 turn handle stops
  • Minimum 2-1/2 inch (64 mm) recommended clearance to back splash
  • Order RP100632 for coordinating soap dispenser (sold separately)
  • Backed by Delta Faucet's Lifetime Limited Warranty

Specs

–
Approvals:

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

Lead Free

Finish Family:

Matte Black

Handle Style:

Lever

Max Deck Thickness:

3"

Series:

Broderick

Connection Type:

Compression

Valve Type:

Ceramic Disc

Number of Holes:

3

Connection Size:

3/8"

Material:

Brass

Flow Rate (GPM):

1.8

Product Type:

Kitchen Faucet

Application:

Residential

Type:

Manual

Faucet Configuration:

Bridge

Installation Type:

Deck Mount

Finish:

Matte Black

Number of Handles:

2

ADA:

Yes

Warranty:

Limited Lifetime

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy