Apply to be a TradeMaster!
Main product image of Cassidy 2 Handle Kitchen Faucet w/ Spray (Arctic Stainless), 2497LF-AR
Magnifying glass
Hover image to zoom

Cassidy 2 Handle Kitchen Faucet w/ Spray (Arctic Stainless), 2497LF-AR

Brand:
Delta
SKU:
2497LF-AR
Rating:
(0)
Q&A:
(0)
Cassidy 2 Handle Kitchen Faucet w/ Spray (Arctic Stainless), 2497LF-AR
Magnifying glass
Hover image to zoom
$489.00 each
In Stock
In Stock
Get 3 Tomorrow, Nov 18
Order by 2PM, receive Tomorrow
Finish: 
Arctic Stainless
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Arctic Stainless
Product Highlight: Installation Type
Deck Mount

Description

–
You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

  • 3 or 4-hole 8" installation
  • High-arc spout swivels 360degrees
  • Includes convenient side sprayer
  • ADA Compliant

Specs

–
Finish Family:

Stainless Steel

Connection Size:

1/2"

Flow Rate (GPM):

1.8

Type:

Manual

Max Deck Thickness:

1.88"

Connection Type:

NPSM

Product Type:

Kitchen Faucet

Warranty:

Limited Lifetime

Approvals:

ADA / ICC A117.1

NSF/ANSI 61

Lead Free

ASME A112.18.1 / CSA B125.1

Number of Holes:

4

3

Number of Handles:

2

Handle Style:

Lever

Application:

Residential

Finish:

Arctic Stainless

Series:

Cassidy

Faucet Configuration:

Widespread

Includes:

Side Sprayer

Installation Type:

Deck Mount

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy