Apply to be a TradeMaster!
Main product image of Classic Two Handle Centerset Lav Faucet w/ Clear Handles (Metal Pop-Up Drain), 2522LF-MPU
Magnifying glass
Hover image to zoom

Classic Two Handle Centerset Lav Faucet w/ Clear Handles (Metal Pop-Up Drain), 2522LF-MPU

Brand:
Delta
SKU:
2522LF-MPU
Rating:
(0)
Q&A:
(0)
Classic Two Handle Centerset Lav Faucet w/ Clear Handles (Metal Pop-Up Drain), 2522LF-MPU
Magnifying glass
Hover image to zoom
$117.66 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday
Drain Type: 
Pop-Up

MANUALS (3)

Product Overview
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Brass
Product Highlight: Handle Style
Knob
Product Highlight: Finish
Chrome

Description

–
Classic Two Handle Centerset Lav Faucet w/ Clear Handles (Metal Pop-Up Drain)

Features:
  • WaterSense certification promotes water conservation
  • Includes matching finish drain assembly
  • Meets standards set by Americans with Disabilities Act (ADA)
  • 3-hole 4 in. installation
  • Rigid spout
  • Number of Handles: 2
  • Installation Type: Centerset
  • Valve Type: Washerless stem cartridge
  • Flow Rate: 1.20 gpm @ 60 psi, 4.5 L/min @ 414 kPa
  • Spout Length: 5-1/4"
  • Spout Total Height: 3-1/4"
  • Spout Height Deck to Aerator: 2"
  • Drain type: Metal pop-up

Standard Specifications:
  • Maximum 1.20 gpm @ 60 psi, 4.54 L/min @ 414 kPa
  • Solid brass fabricated body
  • Two and three hole mount
  • Hot/cold indicators
  • 1/4 turn handle stops
  • Control mechanism is a rotating cylinder with stainless steel plate and 90 degree rotation, with replaceable non-metallic seats operating in stainless steel lined sockets
  • Models with suffix "MPU" have metal drain with pop-up type fitting with plated flange and stopper
  • Lifetime limited warranty on parts (other than electronic parts and batteries) and finishes: or, for commercial users, for 5 years from the date of purchase.
  • 5 year limited warranty on electronic parts (other than batteries); or, for commercial users, for 1 year from the date of purchase. No warranty is provided on batteries.

Specs

–
Product Type:

Bathroom Faucet

ADA:

Yes

Type:

Manual

Approvals:

WaterSense

ADA / ICC A117.1

Lead Free

Finish Family:

Chrome

Warranty:

Limited Lifetime

Drain Type:

Pop-Up

Faucet Configuration:

Centerset

Application:

Commercial

Installation Type:

Deck Mount

Number of Holes:

3

2

Material:

Brass

Handle Style:

Knob

Flow Rate (GPM):

1.2

Finish:

Chrome

Valve Type:

Cartridge

Series:

Classic

Number of Handles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy