Apply to be a TradeMaster!
Main product image of Woodhurst Two Handle Bathroom Faucet (Chrome), 2532LF-MPU
Magnifying glass
Hover image to zoom

Woodhurst Two Handle Bathroom Faucet (Chrome), 2532LF-MPU

Brand:
Delta
SKU:
2532LF-MPU
Rating:
(0)
Q&A:
(0)
Woodhurst Two Handle Bathroom Faucet (Chrome), 2532LF-MPU
Magnifying glass
Hover image to zoom
$128.00 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25

MANUALS (3)

Replacement Parts List
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever

Description

–
The Woodhurst Bath Collection's refined style lends an alluring charm to your bath, while the button-cap detailing confers a classic familiarity. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets and showers use at least 20% less water than the industry standard-saving you money without compromising performance.

Features:
  • Fits 3-hole 4 in. installations
  • Includes matching-finish metal drain assembly
  • ADA Compliant
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout

Specs

–
Finish:

Chrome

Connection Size:

1/2"

Connection Type:

NPSM

Finish Family:

Chrome

Approvals:

ADA / ICC A117.1

WaterSense

Lead Free

ASME A112.18.1 / CSA B125.1

ADA:

Yes

Type:

Manual

Series:

Woodhurst

Flow Rate (GPM):

1.2

Installation Type:

Deck Mount

Max Deck Thickness:

1.38"

Valve Type:

Cartridge

Warranty:

Limited Lifetime

Drain Type:

Pop-Up

Faucet Configuration:

Centerset

Handle Style:

Lever

Product Type:

Bathroom Faucet

Application:

Residential

Number of Holes:

3

Number of Handles:

2

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy