Apply to be a TradeMaster!
Main product image of Lahara 2 Handle Tract-pack Centerset Bathroom Faucet (Chrome), 2538-TP-DST
Magnifying glass
Hover image to zoom

Lahara 2 Handle Tract-pack Centerset Bathroom Faucet (Chrome), 2538-TP-DST

Brand:
Delta
SKU:
2538-TP-DST
Rating:
(0)
Q&A:
(0)
Lahara 2 Handle Tract-pack Centerset Bathroom Faucet (Chrome), 2538-TP-DST
Magnifying glass
Hover image to zoom
$192.31 each
In Stock
In Stock
Get 8 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Material
Zinc
Product Highlight: Connection Type
Compression Connection
Product Highlight: Finish
Chrome
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount

Description

–
Delta's exclusive DIAMOND Seal Technology uses a valve with a tough diamond coating. InnoFlex PEX waterways keep water inside the faucet out of contact with potential metal contaminants. This powerful combination brings you a faucet built to last up to five million uses. Delta is committed to supporting water conservation around the globe and has been recognized as WaterSense Manufacturer Partner of the Year in 2011, 2013, and 2014.

Features:
  • WaterSense certification promotes water conservation
  • DIAMOND Seal Technology features a valve embedded with diamonds to ensure like-new operation for the life of the faucet
  • Includes matching finish drain assembly
  • Meets standards set by Americans with Disabilities Act (ADA)
  • 3-hole 4" installation
  • Rigid spout
  • Assembled dimensions: 6-3/8" H x 7-1/32" D x 10-1/2" W

Specs

–
Approvals:

WaterSense

Lead Free

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

Number of Holes:

3

ADA:

Yes

Flow Rate (GPM):

1.2

Finish Family:

Chrome

Max Deck Thickness:

2.25"

Type:

Manual

Valve Type:

Ceramic Disc

Connection Size:

3/8"

Product Type:

Bathroom Faucet

Number of Handles:

2

Material:

Zinc

Connection Type:

Compression

Drain Type:

Pop-Up

Series:

Lahara

Faucet Configuration:

Centerset

Finish:

Chrome

Application:

Residential

Handle Style:

Lever

Installation Type:

Deck Mount

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy