Apply to be a TradeMaster!
Main product image of Dryden 2 Handle Centerset Bathroom Faucet (Stainless), 2551-SSMPU-DST
Magnifying glass
Hover image to zoom

Dryden 2 Handle Centerset Bathroom Faucet (Stainless), 2551-SSMPU-DST

Brand:
Delta
SKU:
2551-SSMPU-DST
Rating:
(0)
Q&A:
(0)
Dryden 2 Handle Centerset Bathroom Faucet (Stainless), 2551-SSMPU-DST
Magnifying glass
Hover image to zoom
2551-SSMPU-DST has been discontinued
Discontinued June 28, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Finish
Stainless Steel

Description

–
You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-saving you money without compromising performance. *Industry standard is based on ASME A112.18.1 of 500,000 cycles.

  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 3-hole 4" installation
  • Metal pop-up
  • ADA Compliant
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance

Specs

–
Finish:

Stainless Steel

Number of Holes:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm