Apply to be a TradeMaster!
Main product image of Ashlyn Two Handle Tract-Pack Centerset Bathroom Faucet (Matte Black), 2564-BLTP-DST
Magnifying glass
Hover image to zoom

Ashlyn Two Handle Tract-Pack Centerset Bathroom Faucet (Matte Black), 2564-BLTP-DST

Brand:
Delta
SKU:
2564-BLTP-DST
Rating:
(0)
Q&A:
(0)
Ashlyn Two Handle Tract-Pack Centerset Bathroom Faucet (Matte Black), 2564-BLTP-DST
Magnifying glass
Hover image to zoom
$214.90 each
In Stock
In Stock
Get 2 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression Connection
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Matte Black

Description

–
The sleek, angular lines and soft edges of the Ashlyn bath collection create a modern appeal at an attractive price. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard*. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-saving you money without compromising performance. *Industry standard is based on ASME A112.18.1 of 500,000 cycles.

Features:
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 3-hole 4" installation
  • Includes matching finish pop-up drain assembly
  • Meets standards set by Americans with Disabilities Act (ADA)
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout does not swivel
  • Lifetime limited warranty covers parts and finish defects

Specs

–
Connection Type:

Compression

Handle Style:

Lever

Number of Holes:

3

Product Type:

Bathroom Faucet

Installation Type:

Deck Mount

Type:

Manual

Approvals:

NSF/ANSI 61

WaterSense

Lead Free

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

Finish Family:

Matte Black

Connection Size:

3/8"

Warranty:

Limited Lifetime

Faucet Configuration:

Centerset

Flow Rate (GPM):

1.2

Application:

Residential

Valve Type:

Ceramic Disc

Max Deck Thickness:

2.25"

Drain Type:

Pop-Up

Series:

Ashlyn

Finish:

Matte Black

Number of Handles:

2

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy