| Application: | Residential |
|---|---|
| Drain Type: | Pop-Up |
| Type: | Manual |
| Approvals: | ASME A112.18.1 / CSA B125.1 Lead Free ADA / ICC A117.1 WaterSense |
| Number of Holes: | 3 |
| Connection Type: | Compression |
| Flow Rate (GPM): | 1.2 |
| Faucet Configuration: | Centerset |
| Warranty: | Limited Lifetime |
| Finish: | Chrome |
| Finish Family: | Chrome |
| Product Type: | Bathroom Faucet |
| Installation Type: | Deck Mount |
| Handle Style: | Lever |
| Valve Type: | Ceramic Disc |
| Series: | Linden |
| Connection Size: | 3/8" |
| Max Deck Thickness: | 2.25" |
| Number of Handles: | 2 |
| ADA: | Yes |