Apply to be a TradeMaster!
Main product image of Commercial Two Handle 8" Wall Mount Service Sink Faucet, 28P4402LF
Magnifying glass
Hover image to zoom

Commercial Two Handle 8" Wall Mount Service Sink Faucet, 28P4402LF

Brand:
Delta
SKU:
28P4402LF
Rating:
(6)
Q&A:
(0)
Commercial Two Handle 8" Wall Mount Service Sink Faucet, 28P4402LF
Magnifying glass
Hover image to zoom
$180.35 each
In Stock
In Stock
Get 5 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Material
Brass
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Finish
Chrome
Product Highlight: Installation Type
Wall Mount
Product Highlight: Handle Style
Wrist Blade

Description

–
Commercial Two Handle 8" Wall Mount Service Sink Faucet

Features:
  • Wall installation - 8" centers
  • 8" long spout - swings 360°
  • Swing spout
  • Cast body
  • Supplied with adjustable centers - 175 mm to 235 mm (6.87" to 9.25")
  • Vandal resistant hooded blade handles & aerator
  • Red/blue indicators
  • Less integral stops
  • Control mechanism is 1/4 turn cylinder with brass stem, stainless steel plate and non-metallic seats

Specs

–
Approvals:

ASME A112.18.1 / CSA B125.1

Lead Free

CSA

ADA / ICC A117.1

Connection Type:

IPS / NPT

Product Type:

Service Faucet

ADA:

Yes

Number of Holes:

2

Material:

Brass

Finish Family:

Chrome

Connection Size:

1/2"

Series:

HDF

Flow Rate (GPM):

1.5

Finish:

Chrome

Installation Type:

Wall Mount

Handle Style:

Wrist Blade

Type:

Manual

Application:

Commercial

Number of Handles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.67 out of 6 reviews
100% would recommend this product
4.67
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

I would buy this item again. have bought several in the past

Slop sink faucets
Rick
pittsburgh, pa.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I was looking for

I was told that a faucet that is set up llike this didn't exist. They forgot to tell me that SupplyHouse.com would prove them wrong. Thanks.
Joe
South Bend, IN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Delta faucet.

Good quality faucet. My old one was 40 years old. Unlikely that this one will last that long but it's just fine.
Steve
Vermont
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement

This was a perfect replacement. No more leaks!!
Mike
CT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good faucet

This faucet was recently installed in my kitchen. It's a very sturdy, well-made faucet.
Dawn
Fullerton, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well made and well designed

Purchased to replace two existing host bib faucets in an old soapstone utility sink. This unit is truly heavy duty and commercial grade. The pipe connectors are offset to accommodate unevenly space plumbing connections. This really works well. In my case, the hot and cold supplies were offset vertically by an inch or two, but it was not necessary to re-drill holes in the soapstone. The handles are especially nice. A quarter turn brings full flow. Very convenient for this frequently used utility sink in our wash room.
Euler Operator
Worcester, MA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy