Apply to be a TradeMaster!
Main product image of 8" EasyInstall Pre-Rinse Spring-Action Wall Mount Mixing Faucet w/ Add-On Faucet, B-0133-ADF12-B
Magnifying glass
Hover image to zoom

8" EasyInstall Pre-Rinse Spring-Action Wall Mount Mixing Faucet w/ Add-On Faucet, B-0133-ADF12-B

Brand:
T&S Brass
SKU:
B-0133-ADF12-B
Rating:
(2)
Q&A:
(0)
8" EasyInstall Pre-Rinse Spring-Action Wall Mount Mixing Faucet w/ Add-On Faucet, B-0133-ADF12-B
Magnifying glass
Hover image to zoom
$551.65 each
In Stock
In Stock
Get 22 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Min Pressure (PSI)
20 PSI
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Min Temp (F)
40°F Min Temp
Product Highlight: Material
Stainless Steel, Brass

Description

–
8" EasyInstall Pre-Rinse Spring-Action Wall Mount Mixing Faucet w/ Add-On Faucet

8" wall mount mixing faucet with polished chrome plated brass body, add-on faucet with compression cartridge and lever handle, 12" swing nozzle with stream regulator outlet, 18" riser, 44" flexible stainlesssteel hose with heat resistant handle, 1.15 GPM spray valve, compression cartridges with spring checks, lever handles, 1/2" NPT female inlets, 6" adjustable wall bracket,spray valve holder and overhead spring. Certified to ASME A112.18.1/CSA B125.1, NSF 61-Section 9 & NSF 372. 2019 DOE PRSV - Class II compliant.

Product Features
  • 1.15 GPM spray valve
  • 1/2" NPT female eccentric inlets with 2" flanges
  • 12" swing nozzle w/ stream regulator outlet, Series 1
  • 18" rigid riser
  • 44" flexible stainless steel hose with heat resistant gray handle and hold down ring
  • 6" adjustable wall bracket
  • 8" wall mount mixing faucet w/ polished chrome plated brass body
  • Adjustable centers from 7 3/4" to 8 1/4"
  • EasyInstall add-on faucet w/ polished chrome plated brass body
  • Lever handles w/ color coded indexes
  • Material: Polished chrome plated brass body, tubular nozzle, add-on faucet body, riser & spray valve body, stainless steel hose and chrome plated metal handles
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water

Specs

–
Finish:

Chrome

Type:

Manual

Product Type:

Pre-Rinse Faucet

Application:

Faucet

Flow Rate (GPM):

1.2

Min Pressure (PSI):

20

Max Pressure (PSI):

125

Max Temp (F):

140°F

Min Temp (F):

40°F

Material:

Stainless Steel

Brass

Standards Met:

CSA B125.1

2019 DOE PRSV-Class II

NSF 372

ASME A112.18.1

NSF 61

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

8" Wall Mount Double Pantry Swivel Base Mixing Faucet w/o Nozzle, B-0230-LN
SKU: B-0230-LN
T&S Brass

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Glad I selected this one. Kitchen staff loves it.

Replaced a very old kitchen faucet in our elementary school.
Mike
CT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

best commercial kitchen faucet out there

Easy install in commercial kitchens and replacement parts readily available
sam
Asbury ,NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy