Apply to be a TradeMaster!
Main product image of Classic 2 Handle Widespread Bathroom Faucet (Chrome), 3530LF-MPU
Magnifying glass
Hover image to zoom

Classic 2 Handle Widespread Bathroom Faucet (Chrome), 3530LF-MPU

Brand:
Delta
SKU:
3530LF-MPU
Rating:
(0)
Q&A:
(0)
Classic 2 Handle Widespread Bathroom Faucet (Chrome), 3530LF-MPU
Magnifying glass
Hover image to zoom
$298.95 each
In Stock
In Stock
Get 9 Thu, Nov 19

MANUALS (3)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Brass
Product Highlight: Connection Size
1/2" Connection

Description

–
You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-saving you money without compromising performance.

  • 3-hole 6-16" installation
  • Metal pop-up
  • ADA Compliant
  • RP10612 adds 1" to max. deck thickness
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout

Specs

–
Approvals:

ADA / ICC A117.1

WaterSense

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

Lead Free

Handle Style:

Lever

ADA:

Yes

Warranty:

Limited Lifetime

Max Deck Thickness:

1.13"

Series:

Classic

Finish Family:

Chrome

Number of Handles:

2

Number of Holes:

3

Connection Type:

NPSM

Product Type:

Bathroom Faucet

Installation Type:

Deck Mount

Flow Rate (GPM):

1.2

Material:

Brass

Connection Size:

1/2"

Application:

Residential

Drain Type:

Pop-Up

Finish:

Chrome

Faucet Configuration:

Widespread

Type:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy