Apply to be a TradeMaster!
Main product image of Kayra Two Handle Widespread Bathroom Faucet (Matte Black), 3533LF-BLMPU
Magnifying glass
Hover image to zoom

Kayra Two Handle Widespread Bathroom Faucet (Matte Black), 3533LF-BLMPU

Brand:
Delta
SKU:
3533LF-BLMPU
Rating:
(0)
Q&A:
(0)
Kayra Two Handle Widespread Bathroom Faucet (Matte Black), 3533LF-BLMPU
Magnifying glass
Hover image to zoom
$407.61 each
In Stock
In Stock
Get 3 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Matte Black

Description

–
The stretched feminine form and unbroken lines of the Kayra Bath Collection create a clean, flowing design. Delta WaterSense labeled faucets use at least 20% less water than the industry standard-saving you money without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

Features:
  • Laminar flow lends a beautiful, refined look that complements the design of the faucet
  • Fits 3-hole 6-16 in. installations
  • Includes matching finish metal push pop-up drain assembly
  • ADA compliant
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout
  • Mounting depth accommodates 3 cm granite surfaces

Specs

–
Connection Type:

NPSM

Max Deck Thickness:

1.63"

Drain Type:

Pop-Up

Connection Size:

1/2"

Approvals:

Lead Free

WaterSense

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

Handle Style:

Lever

Type:

Manual

Number of Holes:

3

ADA:

Yes

Product Type:

Bathroom Faucet

Warranty:

Limited Lifetime

Series:

Kayra

Faucet Configuration:

Widespread

Installation Type:

Deck Mount

Flow Rate (GPM):

1.2

Finish Family:

Matte Black

Application:

Residential

Finish:

Matte Black

Number of Handles:

2

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy