Apply to be a TradeMaster!
Main product image of Vero 2 Handle Widespread Bathroom Faucet (Venetian Bronze), 3553LF-RB
Magnifying glass
Hover image to zoom

Vero 2 Handle Widespread Bathroom Faucet (Venetian Bronze), 3553LF-RB

Brand:
Delta
SKU:
3553LF-RB
Rating:
(0)
Q&A:
(0)
Vero 2 Handle Widespread Bathroom Faucet (Venetian Bronze), 3553LF-RB
Magnifying glass
Hover image to zoom
$935.33 each
In Stock
In Stock
Get 6 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Venetian Bronze
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Brass
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
NPSM Connection

Description

–
Inspired by the slim lines and graceful arc of a ribbon, the Vero bath collection offers a high-end, modern look. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-saving you money without compromising performance.

  • Fits 3-hole 6-16 in. installations
  • Includes matching finish metal push pop-up drain assembly
  • Meets standards set by Americans with Disabilities Act (ADA)
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • High-arc spout
  • Accommodates countertop installations up to 3 cm thick without the need for an extension kit (manufacture date after 4/30/20)

Specs

–
Approvals:

ADA / ICC A117.1

Lead Free

NSF/ANSI 61

WaterSense

ASME A112.18.1 / CSA B125.1

Finish:

Venetian Bronze

Warranty:

Limited Lifetime

Flow Rate (GPM):

1.2

Number of Handles:

2

Material:

Brass

Max Deck Thickness:

1.5"

Connection Size:

1/2"

Installation Type:

Deck Mount

Faucet Configuration:

Widespread

ADA:

Yes

Connection Type:

NPSM

Series:

Vero

Product Type:

Bathroom Faucet

Number of Holes:

3

Handle Style:

Lever

Application:

Residential

Finish Family:

Bronze

Drain Type:

Push Pop-Up / Clicker

Type:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy