Apply to be a TradeMaster!
Main product image of Trillian Two Handle Widespread Bathroom Faucet, 1.2 GPM (Lumicoat Chrome), 35546-PR-MPU-DST
Magnifying glass
Hover image to zoom

Trillian Two Handle Widespread Bathroom Faucet, 1.2 GPM (Lumicoat Chrome), 35546-PR-MPU-DST

Brand:
Delta
SKU:
35546-PR-MPU-DST
Rating:
(0)
Q&A:
(0)
Trillian Two Handle Widespread Bathroom Faucet, 1.2 GPM (Lumicoat Chrome), 35546-PR-MPU-DST
Magnifying glass
Hover image to zoom
$551.80 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Finish: 
Lumicoat Chrome
Lumicoat Stainless
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Finish
Lumicoat Chrome

Description

–
The prismatic faceting of the Trillian Bath Collection is an evolution of modern style that creates an edgy look which catches the light as well as the eye. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard - helping you save water without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

Features:
  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Laminar flow lends a beautiful, refined look that complements the design of the faucet
  • Fits 3-hole 4-16 in. widespread installations
  • Includes matching finish metal pop-up drain assembly
  • ADA compliant

Specs

–
Approvals:

Lead Free

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

WaterSense

NSF/ANSI 61

Connection Type:

Compression

Flow Rate (GPM):

1.2

ADA:

Yes

Product Type:

Bathroom Faucet

Drain Type:

Pop-Up

Application:

Residential

Max Deck Thickness:

2.25"

Warranty:

Limited Lifetime

Finish Family:

Chrome

Installation Type:

Deck Mount

Handle Style:

Lever

Faucet Configuration:

Widespread

Number of Holes:

3

Valve Type:

Ceramic Disc

Connection Size:

3/8"

Number of Handles:

2

Finish:

Lumicoat Chrome

Series:

Trillian

Type:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy