Apply to be a TradeMaster!
Main product image of Dorval Two Handle Widespread Bathroom Faucet, 1.2 GPM (Champagne Bronze / Porcelain), 3556-GSMPU-DST
Magnifying glass
Hover image to zoom

Dorval Two Handle Widespread Bathroom Faucet, 1.2 GPM (Champagne Bronze / Porcelain), 3556-GSMPU-DST

Brand:
Delta
SKU:
3556-GSMPU-DST
Rating:
(0)
Q&A:
(0)
Dorval Two Handle Widespread Bathroom Faucet, 1.2 GPM (Champagne Bronze / Porcelain), 3556-GSMPU-DST
Magnifying glass
Hover image to zoom
$819.00 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
Compression Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Champagne Bronze / Porcelain
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
The Dorval Bathroom Collection diverges from conventional expectations with regal accents and a powerful design that commands your attention. Inspired by the feminine lines of French architecture and the regal stature of German castles, the Dorval Bath Collection balances grace and power in this modern take on new traditional design. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard*. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-saving you money without compromising performance. *Industry standard is based on ASME A112.18.1 of 500,000 cycles.

Features:
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Fits 3-hole 4-16 in. installations
  • Includes matching finish metal pop-up drain assembly
  • ADA compliant
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • High arc spout does not swivel

Specs

–
Handle Style:

Lever

Number of Holes:

3

Drain Type:

Pop-Up

Approvals:

WaterSense

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

NSF/ANSI 61

Lead Free

Flow Rate (GPM):

1.2

Series:

Dorval

ADA:

Yes

Connection Type:

Compression

Installation Type:

Deck Mount

Finish Family:

Two-Tone

Number of Handles:

2

Product Type:

Bathroom Faucet

Type:

Manual

Faucet Configuration:

Widespread

Valve Type:

Ceramic Disc

Finish:

Champagne Bronze / Porcelain

Application:

Residential

Connection Size:

3/8"

Warranty:

Limited Lifetime

Max Deck Thickness:

2.25"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy