Apply to be a TradeMaster!
Main product image of Dorval 2 Handle Widespread Bathroom Faucet, 3557-BLMPU-DST
Magnifying glass
Hover image to zoom

Dorval 2 Handle Widespread Bathroom Faucet, 3557-BLMPU-DST

Brand:
Delta
SKU:
3557-BLMPU-DST
Rating:
(0)
Q&A:
(0)
Dorval 2 Handle Widespread Bathroom Faucet, 3557-BLMPU-DST
Magnifying glass
Hover image to zoom
$799.00 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Cross
Product Highlight: Finish
Matte Black
Product Highlight: Connection Type
Compression Connection
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Installation Type
Deck Mount

Description

–
The Dorval Bathroom Collection diverges from conventional expectations with regal accents and a powerful design that commands your attention. Inspired by the feminine lines of French architecture and the regal stature of German castles, the Dorval Bath Collection balances grace and power in this modern take on new traditional design. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard*. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-saving you money without compromising performance. *Industry standard is based on ASME A112.18.1 of 500,000 cycles.
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Fits 3-hole 4-16 in. installations
  • Includes matching finish metal pop-up drain assembly
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • High arc spout does not swivel
  • Specs

    –
    Warranty:

    Limited Lifetime

    Handle Style:

    Cross

    ADA:

    Yes

    Number of Holes:

    3

    Faucet Configuration:

    Widespread

    Drain Type:

    Pop-Up

    Number of Handles:

    2

    Type:

    Manual

    Approvals:

    ADA / ICC A117.1

    NSF/ANSI 61

    ASME A112.18.1 / CSA B125.1

    Lead Free

    WaterSense

    Product Type:

    Bathroom Faucet

    Series:

    Dorval

    Flow Rate (GPM):

    1.2

    Finish:

    Matte Black

    Application:

    Residential

    Valve Type:

    Ceramic Disc

    Max Deck Thickness:

    2.25"

    Connection Type:

    Compression

    Connection Size:

    3/8"

    Finish Family:

    Matte Black

    Installation Type:

    Deck Mount

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy