Shop Resideo Sale
Main product image of Tetra 2 Handle Widespread Bathroom Faucet (Lumicoat Champagne Bronze), 35587-CZ-PR-DST
Magnifying glass
Hover image to zoom

Tetra 2 Handle Widespread Bathroom Faucet (Lumicoat Champagne Bronze), 35587-CZ-PR-DST

Brand:
Delta
SKU:
35587-CZ-PR-DST
Rating:
(0)
Q&A:
(0)
Tetra 2 Handle Widespread Bathroom Faucet (Lumicoat Champagne Bronze), 35587-CZ-PR-DST
Magnifying glass
Hover image to zoom
$609.00 each
In Stock
In Stock
Get 14 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
Compression Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Lumicoat Champagne Bronze
Product Highlight: Handle Style
Lever

Description

–
Familiar geometries and subtle curves combine in the Tetra Bath Collection to bring a sleek, architectural look and feel to the bath. Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without the need for cleaners or chemicals. The ultra-sleek surface repels liquids, resisting water spots and staying cleaner longer, so your faucet stays beautiful. Delta faucets with Diamond Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. WaterSense labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance. You can install with confidence, knowing Delta products are backed by our Lifetime Limited Warranty.

  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without the need for cleaners or chemicals on the product's most commonly touched areas
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Fits three hole 4-16-inch installations
  • 1/4 turn stops
  • Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • 3/8-inch compression fittings

Specs

–
Finish Family:

Bronze

Connection Size:

3/8"

Number of Holes:

3

Flow Rate (GPM):

1.2

Max Deck Thickness:

2.25"

Application:

Residential

Approvals:

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

Lead Free

WaterSense

ADA / ICC A117.1

Installation Type:

Deck Mount

Connection Type:

Compression

ADA:

Yes

Drain Type:

Push Pop-Up / Clicker

Valve Type:

Ceramic Disc

Warranty:

Limited Lifetime

Series:

Tetra

Product Type:

Bathroom Faucet

Number of Handles:

2

Finish:

Lumicoat Champagne Bronze

Handle Style:

Lever

Type:

Manual

Faucet Configuration:

Widespread

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy