Apply to be a TradeMaster!
Main product image of Trinsic Two Handle Widespread Pull Down Bathroom Faucet, 1.2 GPM (Chrome), 3559-PD-DST
Magnifying glass
Hover image to zoom

Trinsic Two Handle Widespread Pull Down Bathroom Faucet, 1.2 GPM (Chrome), 3559-PD-DST

Brand:
Delta
SKU:
3559-PD-DST
Rating:
(0)
Q&A:
(0)
Trinsic Two Handle Widespread Pull Down Bathroom Faucet, 1.2 GPM (Chrome), 3559-PD-DST
Magnifying glass
Hover image to zoom
$379.00 each
In Stock
In Stock
Get 12 Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Type
Compression Connection
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Chrome

Description

–
Inspired by the sleek elegance of modern European design, the Trinsic Bath Collection completes the look of any contemporary bath. The pull-down spray wand features Delta MagnaTite Docking which uses a powerful integrated magnet to pull your faucet spray wand precisely into place and hold it there so it stays docked when not in use. The Worry-Free Drain Catch is a simple solution to the common problem of pills, jewelry or other valuables washing down the drain. Delta faucets with Diamond Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. Delta WaterSense labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

Features:
  • Makes quick work of cleaning toothpaste, dirt and small debris from your sink with a nimble pull-down spray wand
  • MagnaTite Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place keeping it docked when not in use
  • Diamond Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • ADA compliant
  • Fits three hole installation
  • Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean

Specs

–
Installation Type:

Deck Mount

ADA:

Yes

Connection Size:

3/8"

Approvals:

WaterSense

ADA / ICC A117.1

Lead Free

ASME A112.18.1 / CSA B125.1

Number of Handles:

2

Series:

Trinsic

Product Type:

Bathroom Faucet

Faucet Configuration:

Widespread

Flow Rate (GPM):

1.2

Valve Type:

Ceramic Disc

Finish Family:

Chrome

Drain Type:

Push Pop-Up / Clicker

Warranty:

Limited Lifetime

Connection Type:

Compression

Type:

Manual

Handle Style:

Lever

Finish:

Chrome

Max Deck Thickness:

2.25"

Number of Holes:

3

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy