Shop Resideo Sale
Main product image of Trinsic Two Handle Widespread Bathroom Faucet (Stainless Steel), 3559-SSMPU-DST
Magnifying glass
Hover image to zoom

Trinsic Two Handle Widespread Bathroom Faucet (Stainless Steel), 3559-SSMPU-DST

Brand:
Delta
SKU:
3559-SSMPU-DST
Rating:
(0)
Q&A:
(0)
Trinsic Two Handle Widespread Bathroom Faucet (Stainless Steel), 3559-SSMPU-DST
Magnifying glass
Hover image to zoom
$469.00 each
In Stock
In Stock
Get 7 Wed, Nov 18
Finish: 
Stainless Steel
Champagne BronzeChromeMatte BlackStainless SteelVenetian Bronze
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
Compression Connection
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Stainless Steel

Description

–
Inspired by the sleek elegance of modern European design, the Trinsic Bath Collection completes the look of any contemporary bath, from classic to rustic. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard*. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-saving you money without compromising performance. *Industry standard is based on ASME A112.18.1 of 500,000 cycles.

Features:
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 3-hole 4-16" installation
  • Metal pop-up
  • ADA Compliant
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance

Specs

–
Connection Size:

3/8"

Warranty:

Limited Lifetime

Number of Holes:

3

Finish Family:

Stainless Steel

Valve Type:

Ceramic Disc

Drain Type:

Pop-Up

Installation Type:

Deck Mount

Flow Rate (GPM):

1.2

Faucet Configuration:

Widespread

Series:

Trinsic

Max Deck Thickness:

2.25"

Approvals:

WaterSense

ASME A112.18.1 / CSA B125.1

Lead Free

NSF/ANSI 61

ADA / ICC A117.1

ADA:

Yes

Product Type:

Bathroom Faucet

Type:

Manual

Connection Type:

Compression

Handle Style:

Lever

Application:

Residential

Finish:

Stainless Steel

Number of Handles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy