Apply to be a TradeMaster!
Main product image of Ara Two Handle Widespread Channel Bathroom Faucet (Matte Black), 3568LF-BLMPU
Magnifying glass
Hover image to zoom

Ara Two Handle Widespread Channel Bathroom Faucet (Matte Black), 3568LF-BLMPU

Brand:
Delta
SKU:
3568LF-BLMPU
Rating:
(0)
Q&A:
(0)
Ara Two Handle Widespread Channel Bathroom Faucet (Matte Black), 3568LF-BLMPU
Magnifying glass
Hover image to zoom
We no longer carry 3568LF-BLMPU
Unavailable since May 27, 2026

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: Max Flow (GPM)
1.2 MAX GPM

Description

–
With defined geometric angles and edges, the Ara Bath Collection creates a streamlined look of contemporary elegance. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard*. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. *Industry standard is based on ASME A112.18.1 of 500,000 cycles.

Features:
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Laminar flow lends a beautiful, refined look that complements the design of the faucet
  • 3-hole 4-16" installation
  • Metal pop-up
  • ADA Compliant
  • Water-efficient faucet helps you conserve water and protect one of Earth's most valuable natural resources
  • Standard spout

Specs

–
Type:

Manual

Number of Holes:

3

Application:

Bathroom

Finish:

Matte Black

Pop-Up Included:

Yes

Handles Included:

Yes

Number of Handles:

2

Max Flow (GPM):

1.2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm