Apply to be a TradeMaster!
Main product image of Galeon 2 Handle Widespread Bathroom Faucet, Metal Pop Up (Lumicoat Chrome), 3571-PR-MPU-DST
Magnifying glass
Hover image to zoom

Galeon 2 Handle Widespread Bathroom Faucet, Metal Pop Up (Lumicoat Chrome), 3571-PR-MPU-DST

Brand:
Delta
SKU:
3571-PR-MPU-DST
Rating:
(1)
Q&A:
(0)
Galeon 2 Handle Widespread Bathroom Faucet, Metal Pop Up (Lumicoat Chrome), 3571-PR-MPU-DST
Magnifying glass
Hover image to zoom
$471.38 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Lumicoat Chrome
Product Highlight: Installation Type
Widespread
Product Highlight: Handle Style
Lever
Product Highlight: Material
Zinc

Description

–
With a design inspired by the shape of sailboats, the Galeon Bath Collection brings a chiseled, contemporary look into the bath. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. Delta WaterSense labeled faucets use at least 20% less water than the industry standard helping you save water without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

Features:
  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Laminar flow lends a beautiful, refined look that complements the design of the faucet
  • Fits 3-hole 4-16 inch installations
  • Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • ADA compliant

Specs

–
Flow Rate (GPM):

1.2

Flow Rate:

1.2 GPM

Number of Handles:

2

Number of Holes:

3

Finish:

Lumicoat Chrome

Faucet Holes:

3

Type:

Manual

Installation Type:

Widespread

Handle Style:

Lever

Material:

Zinc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Box was opened & looked like it was repacked

I received the faucet in its original box and securely shipped in another box for UPS. But the manufacturer's box was retaped and the parts inside were loose and out of place. I'm concerned it was received back in stock, and resold to me as new. And MORE concerned it may be missing vital parts for the install when the plumber comes to install it.
Brian
Orlando, FL.
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy