Apply to be a TradeMaster!
Main product image of Broderick Two Handle Widespread Bathroom Faucet, 1.2 GPM (Lumicoat Stainless), 3584-SS-PR-DST
Magnifying glass
Hover image to zoom

Broderick Two Handle Widespread Bathroom Faucet, 1.2 GPM (Lumicoat Stainless), 3584-SS-PR-DST

Brand:
Delta
SKU:
3584-SS-PR-DST
Rating:
(0)
Q&A:
(0)
Broderick Two Handle Widespread Bathroom Faucet, 1.2 GPM (Lumicoat Stainless), 3584-SS-PR-DST
Magnifying glass
Hover image to zoom

MANUALS (3)

Replacement Parts List
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Lumicoat Stainless
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
Compression Connection
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
The Broderick Bath Collection is inspired by exposed hardware and the depth of heritage found in traditional design. Styled after the rugged nuts and bolts of machinery, it serves as a true centerpiece in the bathroom. Delta Lumicoat Finishes easily wipe clean without the need for cleaners or chemicals and are guaranteed to resist mineral buildup and hard water stains. The ultra-sleek surface repels liquids, resisting water spots and staying cleaner longer, so your faucet stays beautiful. Delta faucets with Diamond Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. WaterSense labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

Features:
  • Lumicoat Finishes easily wipe clean without cleaners and chemicals on the product's most commonly touched areas
  • Diamond Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Fits three hole 4-16 inch installations
  • 1/4 turn stops
  • Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • ADA compliant

Specs

–
Installation Type:

Deck Mount

Approvals:

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

Lead Free

NSF/ANSI 61

WaterSense

Faucet Configuration:

Widespread

Application:

Residential

Max Deck Thickness:

2"

Finish:

Lumicoat Stainless

Drain Type:

Push Pop-Up / Clicker

Number of Holes:

3

Finish Family:

Stainless Steel

Connection Size:

3/8"

Connection Type:

Compression

Product Type:

Bathroom Faucet

Series:

Broderick

ADA:

Yes

Flow Rate (GPM):

1.2

Valve Type:

Ceramic Disc

Handle Style:

Lever

Number of Handles:

2

Warranty:

Limited Lifetime

Type:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy