| Installation Type: | Deck Mount |
|---|---|
| Connection Type: | NPSM |
| Finish Family: | Chrome |
| Drain Type: | Push Pop-Up / Clicker |
| Finish: | Chrome |
| Application: | Residential Multifamily |
| Type: | Manual |
| Product Type: | Bathroom Faucet |
| Approvals: | ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 WaterSense Lead Free ADA / ICC A117.1 |
| Handle Style: | Lever |
| Material: | Brass |
| Number of Holes: | 3 |
| Series: | Arvo |
| Warranty: | Limited Lifetime |
| Max Deck Thickness: | 2.38" |
| ADA: | Yes |
| Number of Handles: | 2 |
| Connection Size: | 1/2" |
| Faucet Configuration: | Widespread |
| Flow Rate (GPM): | 1.2 |
| Valve Type: | Cartridge |