| Number of Handles: | 2 |
|---|---|
| Series: | Esato |
| ADA: | Yes |
| Faucet Configuration: | Widespread |
| Type: | Manual |
| Approvals: | Lead Free ASME A112.18.1 / CSA B125.1 ADA / ICC A117.1 WaterSense |
| Application: | Residential |
| Connection Size: | 1/2" |
| Connection Type: | NPSM |
| Finish: | Chrome |
| Product Type: | Bathroom Faucet |
| Number of Holes: | 3 |
| Finish Family: | Chrome |
| Installation Type: | Deck Mount |
| Drain Type: | Push Pop-Up / Clicker |
| Max Deck Thickness: | 2.38" |
| Valve Type: | Cartridge |
| Handle Style: | Lever |
| Flow Rate (GPM): | 1.2 |
| Warranty: | Limited Lifetime |