Apply to be a TradeMaster!
Main product image of Collins Single Handle Pull-Out Kitchen Faucet (Arctic Stainless), 4140-AR-DST
Magnifying glass
Hover image to zoom

Collins Single Handle Pull-Out Kitchen Faucet (Arctic Stainless), 4140-AR-DST

Brand:
Delta
SKU:
4140-AR-DST
Rating:
(1)
Q&A:
(0)
Collins Single Handle Pull-Out Kitchen Faucet (Arctic Stainless), 4140-AR-DST
Magnifying glass
Hover image to zoom
$389.17 each
In Stock
In Stock
Get 1 Tue, Nov 24
Finish: 
Arctic Stainless
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Arctic Stainless
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
Compression Connection

Description

–
The Collins Kitchen Collection provides an excellent opportunity to upgrade your kitchen, with a streamlined design and a high level of durability for performance you can trust. Delta MagnaTite Docking uses a powerful integrated magnet to pull your faucet spray wand precisely into place and hold it there so it stays docked when not in use. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard*. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. *Industry standard is based on ASME A112.18.1 of 500,000 cycles.

  • MagnaTite Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over time
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 1 or 3-hole 8" installation
  • Optional escutcheon included for use with additional mounting configurations and a cohesive look

Specs

–
Approvals:

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

Lead Free

Number of Handles:

1

Flow Rate (GPM):

1.8

ADA:

Yes

Handle Style:

Lever

Max Deck Thickness:

2.5"

Type:

Manual

Application:

Residential

Warranty:

Limited Lifetime

Number of Holes:

1

3

Product Type:

Kitchen Faucet

Finish:

Arctic Stainless

Valve Type:

Ceramic Disc

Connection Size:

3/8"

Series:

Collins

Installation Type:

Deck Mount

Faucet Configuration:

Single Hole

Includes:

Deck Plate / Escutcheon

Connection Type:

Compression

Finish Family:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

More plastic than metal...

The wand is primarily plastic with a thin veneer of stainless steel and feels too light. Works okay, but just feels 'odd'.
Chris
Saint Paul, MN
17 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy